- Manifold Coupler Tee
- Male
- Gas Type: POL Acetylene
| CGA No. | CGA-510 |
| Pressure [Max] | 500 psig |
| Connection Type | Male |
| Type | Coupler |
| Shape | Tee |
| Thread Direction | LH |
| Material | Brass |
| Gas Type | POL Acetylene |
| Weight | 0.19 LB |
| CGA No. | CGA-510 |
| Pressure [Max] | 500 psig |
| Connection Type | Male |
| Type | Coupler |
| Shape | Tee |
| Thread Direction | LH |
| Material | Brass |
| Gas Type | POL Acetylene |
| Weight | 0.19 LB |