- Manifold Coupler Tee
- Female
- Gas Type: Air
| Type | Coupler |
| Gas Type | Air |
| Shape | Tee |
| CGA No. | CGA-346 |
| Material | Brass |
| Thread Direction | RH |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Weight | 0.17 LB |
| Type | Coupler |
| Gas Type | Air |
| Shape | Tee |
| CGA No. | CGA-346 |
| Material | Brass |
| Thread Direction | RH |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Weight | 0.17 LB |