- Manifold Coupler Tee
- Female
- Gas Type: Oxygen
| CGA No. | CGA-540 |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Material | Brass |
| Shape | Tee |
| Gas Type | Oxygen |
| Type | Coupler |
| Thread Direction | RH |
| Weight | 0.31 LB |
| CGA No. | CGA-540 |
| Pressure [Max] | 3000 psig |
| Connection Type | Female |
| Material | Brass |
| Shape | Tee |
| Gas Type | Oxygen |
| Type | Coupler |
| Thread Direction | RH |
| Weight | 0.31 LB |