- Manifold Coupler Tee
- Female
- Gas Type: Oxygen
includes
- Check Valve
| Connection Type | Female |
| Material | Brass |
| Thread Direction | RH |
| Gas Type | Oxygen |
| Shape | Tee |
| Type | Coupler w/ Check Valve |
| CGA No. | CGA-540 |
| Pressure [Max] | 3000 psig |
| Weight | 0.21 LB |
| Connection Type | Female |
| Material | Brass |
| Thread Direction | RH |
| Gas Type | Oxygen |
| Shape | Tee |
| Type | Coupler w/ Check Valve |
| CGA No. | CGA-540 |
| Pressure [Max] | 3000 psig |
| Weight | 0.21 LB |