- Manifold Coupler Tee
- Male
- Gas Type: Nitrogen, Argon, Helium
| Thread Direction | RH |
| Pressure [Max] | 3000 psig |
| Shape | Tee |
| CGA No. | CGA-580 |
| Material | Brass |
| Gas Type | Nitrogen, Argon, Helium |
| Type | Coupler |
| Connection Type | Male |
| Weight | 1.61 LB |
| Thread Direction | RH |
| Pressure [Max] | 3000 psig |
| Shape | Tee |
| CGA No. | CGA-580 |
| Material | Brass |
| Gas Type | Nitrogen, Argon, Helium |
| Type | Coupler |
| Connection Type | Male |
| Weight | 1.61 LB |