- Manifold Coupler Tee
- Female
- Gas Type: Carbon Dioxide
| Gas Type | Carbon Dioxide |
| CGA No. | CGA-320 |
| Type | Coupler |
| Material | Brass |
| Thread Direction | RH |
| Connection Type | Female |
| Shape | Tee |
| Pressure [Max] | 3000 psig |
| Weight | 0.49 LB |
| Gas Type | Carbon Dioxide |
| CGA No. | CGA-320 |
| Type | Coupler |
| Material | Brass |
| Thread Direction | RH |
| Connection Type | Female |
| Shape | Tee |
| Pressure [Max] | 3000 psig |
| Weight | 0.49 LB |