- Manifold 4-Way Outlet Coupler Tee
- Male
- Gas Type: Oxygen
| Type | Coupler |
| CGA No. | CGA-540 |
| Shape | "X" |
| Thread Direction | RH |
| Connection Type | Male |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Gas Type | Oxygen |
| Weight | 0.51 LB |
| Type | Coupler |
| CGA No. | CGA-540 |
| Shape | "X" |
| Thread Direction | RH |
| Connection Type | Male |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Gas Type | Oxygen |
| Weight | 0.51 LB |