- Manifold 4-Way Outlet Coupler Tee
- Female
- Gas Type: Nitrogen, Argon, Helium
| Gas Type | Nitrogen, Argon, Helium |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Shape | "X" |
| Connection Type | Female |
| Thread Direction | RH |
| CGA No. | CGA-580 |
| Type | Coupler |
| Weight | 1.12 LB |
| Gas Type | Nitrogen, Argon, Helium |
| Pressure [Max] | 3000 psig |
| Material | Brass |
| Shape | "X" |
| Connection Type | Female |
| Thread Direction | RH |
| CGA No. | CGA-580 |
| Type | Coupler |
| Weight | 1.12 LB |