- Torch Tip Nut Replacement
| Thread - TPI or Pitch | 7/8 in - 20 |
| Connection Type | Male |
| Material | Brass |
| Shape | Hex |
| Type | Nut |
| Weight | 0.01 LB |
| Thread - TPI or Pitch | 7/8 in - 20 |
| Connection Type | Male |
| Material | Brass |
| Shape | Hex |
| Type | Nut |
| Weight | 0.01 LB |