- Hotspotter All Purpose Propane Torch
- Gas Type: Propane
features
- Ergonomic handle with adjustable trigger
- Push button igniter for fast and safe lighting
- Hooks up to standard 20 lb. propane tank
includes
- Nozzle, Hose w/P.O.L. & Excess Flow Check Valve, Wrenches
| Handle Length | 31 in |
| Gas Type | Propane |
| Hose Material | Neoprene |
| Hose Length | 10 ft |
| Style | Professional |
| Output Power | 500000 Btu/h [Max] |
| Weight | 4.75 LB |

