- Hotspotter All Purpose Propane Torch
- Open Flame Torch
- Gas Type: Propane
features
- Flame tools are for exterior maintenance and repair
- Hotspotter is an all-purpose propane torch that delivers at full cylinder pressure with no smoke and no fumes
includes
- Brass Propane Tank Adaptor, Brass Flow Control Shut-Off Valve, Spark Ignitor, Welding Tube Nozzle, Hose
| Gas Type | Propane |
| Hose Material | Neoprene |
| Handle Length | 31 in |
| Style | Standard Duty |
| Hose Length | 10 ft |
| Type | Open Flame Torch |
| Output Power | 500000 Btu/h [Max] |
| Weight | 4.46 LB |

