- Check Valve
- Male/Female
- 9/16 in - 18 RH/LH
features
- Mounts easily on torch, readily seen and can be removed for periodic testing
- Flow cut up to 12" steel plate or handle heating tips (1200 SCFH at 50 PSIG)
- Stops reverse flow at point of origin
includes
- Set CV-7R & CV-8L
| Connection Type | Male/Female |
| Type | Check Valve |
| Gas Type | Oxygen, Fuel Gas |
| CGA No. | CGA-022, CGA-023 |
| Pressure | 125 psig |
| Thread Direction | RH/LH |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Size 1 | B-Size - B-Size |
| Weight | 0.17 LB |

