- Check Valve
- Female/Male
- 9/16 in - 18 RH/LH
features
- Easily mounts on outlet bushing o nay regulator having a B-Size outlet
- This model has the same flow capacity as the torch - type (1200 SCFH at 50 PSIG) when installed on a regulator
- Check valve is easily seen and is less subject to contamination, abuse and damage
includes
- Set CV-30R & CV-31L
| Pressure | 125 psig |
| Type | Check Valve |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Gas Type | Oxygen, Fuel Gas |
| Connection Type | Female/Male |
| CGA No. | CGA-022, CGA-023 |
| Thread Direction | RH/LH |
| Size 1 | B-Size - B-Size |
| Weight | 0.25 LB |

