- Check Valve
- Male/Female
- 3/8 in - 24 RH/LH
features
- One-piece, compact unit designed for A-Size applications
- Mounts to torch to prevent reverse flow at point of origin
includes
- Set CV-A9 & CV-A10
| Type | Check Valve |
| Pressure | 125 psig |
| Gas Type | Oxygen, Fuel Gas |
| Thread Direction | RH/LH |
| CGA No. | CGA-020, CGA-021 |
| Size 1 | A-Size - A-Size |
| Connection Type | Male/Female |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Weight | 0.12 LB |

