- Threaded Pipe Nipple
features
- Cleaned for oxygen service
| Length | 6 in |
| Connection Type | Male/Male |
| Type | Nipple |
| Pressure [Max] | 3000 psig |
| Material | Brass Alloy 360 |
| Thread Size | 1/2 in (NPT) |
| Weight | 0.2 LB |
| Length | 6 in |
| Connection Type | Male/Male |
| Type | Nipple |
| Pressure [Max] | 3000 psig |
| Material | Brass Alloy 360 |
| Thread Size | 1/2 in (NPT) |
| Weight | 0.2 LB |