- Pipe Elbow
| Type | Adapter |
| Connection Type | Female/Female |
| Material | Brass |
| Thread Size | 3/4 in (NPT) |
| Shape | Elbow - 90° |
| Pressure [Max] | 3000 psig |
| Style | Threaded On Both Ends |
| Weight | 1.09 LB |
| Type | Adapter |
| Connection Type | Female/Female |
| Material | Brass |
| Thread Size | 3/4 in (NPT) |
| Shape | Elbow - 90° |
| Pressure [Max] | 3000 psig |
| Style | Threaded On Both Ends |
| Weight | 1.09 LB |