- Pipe Cross
| Thread Size | 3/4 in (NPT) |
| Material | Brass |
| Style | All Threaded Ends |
| Connection Type | Female/Female |
| Pressure [Max] | 3000 psig |
| Type | Adapter |
| Shape | "X" |
| Weight | 1.48 LB |
| Thread Size | 3/4 in (NPT) |
| Material | Brass |
| Style | All Threaded Ends |
| Connection Type | Female/Female |
| Pressure [Max] | 3000 psig |
| Type | Adapter |
| Shape | "X" |
| Weight | 1.48 LB |