- Pipe Tee
| Material | Brass |
| Type | Adapter |
| Shape | Tee |
| Length | 2 1/2 in |
| Pressure [Max] | 3000 psig |
| Female Thread | 1/2 in NPT |
| Connection Type | Female Threaded |
| Style | Top Threaded, Bottom 2 Threaded |
| Weight | 1.02 LB |
| Material | Brass |
| Type | Adapter |
| Shape | Tee |
| Length | 2 1/2 in |
| Pressure [Max] | 3000 psig |
| Female Thread | 1/2 in NPT |
| Connection Type | Female Threaded |
| Style | Top Threaded, Bottom 2 Threaded |
| Weight | 1.02 LB |