- Pipe Cross
| Shape | "X" |
| Thread Size | 1/2 in (NPT) |
| Style | All Threaded Ends |
| Pressure [Max] | 3000 psig |
| Connection Type | Female/Female |
| Material | Brass |
| Type | Adapter |
| Weight | 0.31 LB |
| Shape | "X" |
| Thread Size | 1/2 in (NPT) |
| Style | All Threaded Ends |
| Pressure [Max] | 3000 psig |
| Connection Type | Female/Female |
| Material | Brass |
| Type | Adapter |
| Weight | 0.31 LB |