Skip to content Skip to navigation menu
Western Enterprises312-WMH-2-10

312-WMH-2-10

Cryogenic Transfer Hoses
Item #101563683
  • Cryogenic Transfer Hose
  • Gas Type: Oxygen
Western Enterprises312-WMH-2-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cryogenic Transfer Hose
  • Gas Type: Oxygen

features

  • Cleaned for oxygen service
  • Exceptional flexibility, hose resists kinking
  • Machined CGA stainless steel end connections
  • Constructed of 316 stainless steel for all wetted parts
  • Use in cyro-biological and medical systems, and gas filling plants
CGA No. CGA-440
Length 60 in
Gas Type Oxygen
Weight 0.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison