- Male NPT Outlet Adapter for Manifold Pipeline
- Check Valve
- Gas Type: Oxygen
| Outlet Type | Check Valve Outlet |
| Pressure [Max] | 3000 psig |
| CGA No. | CGA-540 |
| Type | Check Valve |
| Gas Type | Oxygen |
| Material | Brass |
| Thread Size | 1/2 in (NPT) |
| Weight | 0.26 LB |
| Outlet Type | Check Valve Outlet |
| Pressure [Max] | 3000 psig |
| CGA No. | CGA-540 |
| Type | Check Valve |
| Gas Type | Oxygen |
| Material | Brass |
| Thread Size | 1/2 in (NPT) |
| Weight | 0.26 LB |