- Valve
- Male/Male
- Gas Type: Oxygen
| Pressure [Max] | 200 psi |
| Thread Direction | RH |
| Connection Type | Male/Male |
| Material | Brass |
| Gas Type | Oxygen |
| Type | Shut-Off Valve |
| Outlet Type | Gas Tight Plug/Chain |
| Outlet Connection | 7/8 in - 14(M) CGA |
| CGA No. | CGA-024 |
| Inlet Connection | 1/2 in NPT(M) |
| Weight | 0.89 LB |

