- Valve
- Male/Male
- Gas Type: Fuel Gas
| Connection Type | Male/Male |
| CGA No. | CGA-025 |
| Type | Shut-Off Valve |
| Gas Type | Fuel Gas |
| Thread Direction | LH |
| Pressure [Max] | 200 psi |
| Material | Brass |
| Outlet Connection | 7/8 in - 14(M) CGA |
| Outlet Type | Gas Tight Plug/Chain |
| Inlet Connection | 1/2 in NPT(M) |
| Weight | 1.33 LB |

