- XL Series Compact Flow Gauge Regulator
- Gas Type: Oxygen
features
- Chrome-plated brass body with all brass high-pressure chamber
- Yoke inlet swivels to provide optimum gauge visibility
- Internal reseating relief valve protects against overpressurization
- Extended models with DISS 1240 outlet are designed for use with humidifier bottle
| Gas Type | Oxygen |
| Inlet Pressure [Max] | 3000 psi |
| Gauge Size | 1 1/2 in |
| Inlet Connection | CGA-870 Yoke |
| Pressure [Max] | 140 psi |
| Outlet Connection | 90° Barb |
| Filter Material | Sintered |
| Weight | 2.07 LB |

