Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dripless® Caulk Gun

.04477105

Dripless® Caulk Gun
Item #102036494
  • Dripless® C050 Economy Caulk Gun
  • 10 oz
Dripless® Caulk Gun
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dripless® C050 Economy Caulk Gun
  • 10 oz

features

  • Quick, easy loading
  • 12:1 ratio
  • Rugged composite construction
  • Engineered, ergonomic grip
  • Reduces stress in hand and arm
  • Rotating barrel
  • Sharp precision cutter
  • Extra long cleanout
  • Patented, dripless feature
  • Handles thick, stiff material and adhesives
Application Construction
Use With Cartridge 10 oz
Type Economy Grade
Delivery System Manual Gun
Gun Size 10 oz
Weight 1.0 LB
EAN or UPC 764509010501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison