- Silicone Rubber All Purpose Sealant RTV Formula
- Mildew And Water Resistant
description
- White Lightning® Silicone Rubber is a premium 100% silicone sealant that features outstanding protection against water and weather damage. Its excellent durability and flexibility make it the perfect sealant for areas exposed to heavy wear and harsh elements. White Lightning® Silicone Rubber is commonly applied at windows, doors, siding, trim and other general purpose applications. It is excellent for interior/exterior application on ceramic tile, porcelain, vinyl, wood and glass.
features
- Excellent flexibility
- Watertight seal
- Cured sealant is mold and mildew resistant
- Lifetime guarantee
- USDA compliant
| Oil Resistance | N/A |
| Odor | Moderate |
| Full Cure Time @ Temperature | 24 h @ 75 °F |
| Fix Cure Time @ Temperature | 30 min @ 75 °F |
| Temperature Range [Max] | 450 °F |
| Container Size | 10 oz |
| Resistance (Chemical) | Mildew and water |
| Temperature Range [Min] | -50 °F |
| Caulk/Sealant Type | Silicone Rubber RTV |
| Color | White |
| Container Type | Cartridge |
| Weight | 10.0 LB |
| EAN or UPC | 23275092105 |
-
Prop 65


