- Silicone Rubber All Purpose Sealant RTV Formula
- Mildew And Water Resistant
description
- White Lightning® Silicone Rubber is a premium 100% silicone sealant that features outstanding protection against water and weather damage. Its excellent durability and flexibility make it the perfect sealant for areas exposed to heavy wear and harsh elements. White Lightning® Silicone Rubber is commonly applied at windows, doors, siding, trim and other general purpose applications. It is excellent for interior/exterior application on ceramic tile, porcelain, vinyl, wood and glass.
features
- Excellent flexibility
- Watertight seal
- Cured sealant is mold and mildew resistant
- Lifetime guarantee
- USDA compliant
| Temperature Range [Max] | 450 °F |
| Resistance (Chemical) | Mildew and water |
| Fix Cure Time @ Temperature | 30 min @ 75 °F |
| Full Cure Time @ Temperature | 24 h @ 75 °F |
| Color | Clear |
| Odor | Moderate |
| Caulk/Sealant Type | Silicone Rubber RTV |
| Container Size | 10 oz |
| Container Type | Cartridge |
| Oil Resistance | N/A |
| Temperature Range [Min] | -50 °F |
| Weight | 9.888 LB |
| EAN or UPC | 23275090101 |
-
Prop 65


