- Black
- 10 oz Plastic Cartridge
- 100% Silicone Rubber
- Ideal for Windows, Doors, & Walls
- Forms a Durable, Flexible Seal for Long-Lasting Bonding, Sealing, & Waterproofing
description
- White Lightning® all purpose silicone sealants used to seal cracks between wood, glass, fiberglass, metal, vinyl, masonry and many more plastics.
compliances
- 0
| Container Size | 10.3 oz |
| Caulk/Sealant Type | General Purpose |
| Tack Range Time [Min] | 18 min |
| Temperature Range [Min] | -80 °F |
| Temperature Range [Max] | 400 °F |
| Container Type | Cartridge |
| Color | Black |
| Weight | 0.824 LB |
| EAN or UPC | 23275094109 |

