- 10 oz Cartridge
- Non-Sagging, Non-Slumping For Overhead Or Vertical Surfaces
- Will Not Crack, Crumble, or Shrink
description
- White Lightning® Silicone Rubber is a premium 100% silicone sealant that features outstanding protection against water and weather damage. Its excellent durability and flexibility make it the perfect sealant for areas exposed to heavy wear and harsh elements. White Lightning® Silicone Rubber is commonly applied at windows, doors, siding, trim and other general purpose applications. It is excellent for interior/exterior application on ceramic tile, porcelain, vinyl, wood and glass.
features
- Excellent flexibility
- Watertight seal
- Cured sealant is mold and mildew resistant
- Lifetime guarantee
- USDA compliant
| Durometer, Shore A | 23 |
| Caulk/Sealant Type | Extreme Temperature |
| Oil Resistance | No |
| Color | Red |
| Container Size | 10 oz |
| Container Type | Cartridge |
| Tack Range Time [Min] | 45 min |
| Temperature Range [Max] | 500 °F (intermittent 600 °F) |
| Temperature Range [Min] | -85 °F |
| Application | High Temperature Applications |
| Weight | 0.8 LB |
| EAN or UPC | 23275196117 |
-
Prop 65


