- 10 oz Cartridge
- One Component Noncombustible Caulk
- Blocks Drafts, Smoke and Fire
- Interior Use Only
applications
- Ducts
- Pipes
- Vents in wood or steel framed nonrated construction
- Wires
features
- Blocks drafts, smoke and fire
- Easy application and cleanup
- Resists temperatures up to 1,380 °F
- Meets ASTM E-136
| Container Type | Cartridge |
| Caulk/Sealant Type | Extreme Temperature |
| Container Size | 10 oz |
| Temperature Range [Max] | 1380 °F |
| Origin | Extreme Temp Sealants |
| Weight | 1.38 LB |
| EAN or UPC | 23275880306 |
-
Prop 65


