- 29 oz Cartridge
- Light Tan
- Permanent Flexibility
- Quick Tack
- Reduces Nail Requirements
applications
- For installation and repair of flooring applications, such as subfloors, tongue and groove floors, decks, ramps, porches, steps, and stairs
- Indoor/outdoor adhesive
features
- Heavy-duty adhesive
- Increases strength of flooring
- Eliminates 80% of nail requirements
- Reduces flooring squeaks
- Bonds to most construction materials
- Permanent flexibility
compliances
- 0
| Container Size | 29 oz |
| Color | Light Tan |
| Functional Cure | 24 h to 48 h |
| Container Type | Cartridge |
| Application | Steps, Decking, Flooring |
| Weight | 2.42 LB |

