There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The multi-purpose industrial aerosol adhesive is great for bonding a variety of lightweight materials, provides high coverage and has a low soak-in factor. For long-lasting secure bonds, whether your project is simple or complex.
applications
Multi-purpose
Lightweight foams
Cardboard
Fabric
Plastic
Wood
Foil
Painted and unpainted metals
Cartons
features
Forms bonds, tacks instantly, dries quickly and has a controlled mist spray pattern
Heavy-duty bonds heavy-duty substrates, height strength and heat resistant up to 170 °F
Does not contain any greenhouse gas propellants
Container Size
15.75 oz
Cure Speed
30 s
Application
Heavy-Duty
Container Type
Spray, Aerosol
Color
White
Weight
1.0 LB
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back