- 16.5 oz net wt Aerosol
- Water Resistant
- Low soak-Ib
- Permanent or Temporary Bonds
- Withstands Temperatures Up to 200 °F
features
- Withstands temperatures up to 200 °F
- Two-sided contact adhesive
- Water-resistant
- Low soak-in
- Permanent or temporary bonds
- Fast, aggressive bonds
| Bond Time | 1 min |
| Net Fill | 16.5 oz |
| Color | Yellow |
| Coverage Quality | Good |
| Container Type | Aerosol |
| Container Size | 24 oz |
| Weight | 1.375 LB |
-
No Air Shipping


