- 16.5 oz net wt Aerosol
- Provides Clear, Tape-Like Bonds
- Adheres in Seconds
- Tack Range Lasts Up to 3 h
- Bonds Lightweight Materials
| Coverage Quality | Good |
| Color | Clear |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Net Fill | 10.25 oz |
| Bond Time | Seconds |
| Tack Range Time [Max] | 3 h |
| Weight | 0.854 LB |
-
No Air Shipping


