White Lightning
WL03102
SUPERSEDED TO SPRA_S0700000A, MTRL - 113286028
Item #104769259
-
No Air Shipping
- 16.5 oz net wt Aerosol
- Strong, Versatile Adhesive
- Water Resistant
- Permanent or Temporary Bonds
applications
- Felt
- Forms
- Metal
- Many plastics
- Bonding gaskets in water pumps
- Applying labels
- Sealing cartons
- Paper
- Fabric
features
- Strong, versatile, water-resistant adhesive
- Low soak-in
- Permanent or temporary bonds
- Fast, aggressive bonds
| Bond Time | 30 sec |
| Net Fill | 16.5 oz |
| Tack Range Time [Min] | 10 s |
| Container Type | Aerosol |
| Color | Clear |
| Coverage Quality | Good |
| Container Size | 24 oz |
| Tack Range Time [Max] | 30 min |
| Weight | 1.0 LB |
-
No Air Shipping

