White Lightning
WL03103
SUPERSEDED TO SPRA_S0900000A, MTRL - 113420987
Item #101532254
-
No Air Shipping
- 16.5 oz net wt Aerosol
- Clear, Permanent Adhesive
- High Contact Bond Strength
- Excellent for Asbestos Removal
- 1 min Dry Time
applications
- Leather
- Particleboard
- Plastics
- Metal
- Glass
- Paper
- Ceramics
- Felt
- Fabric
features
- Clear, high contact bond strength, permanent adhesive
- One-minute dry time
- Heat-resistant up to 120 °F
- Lace-like pattern
| Tack Range Time [Min] | 10 s |
| Bond Time | 1 min |
| Container Size | 24 oz |
| Net Fill | 16.25 oz |
| Coverage Quality | Best |
| Tack Range Time [Max] | 30 min |
| Color | Clear |
| Container Type | Aerosol |
| Weight | 1.25 LB |
-
No Air Shipping

