- 16.5 oz net wt Aerosol
- Clear, Flexible Adhesive
- Fast Tack
- Low Misting
features
- Clear and flexible adhesives
- Fast tack
- Foam tearing strength
- Variable spray pattern
- Low misting
| Color | Clear |
| Coverage Quality | Good |
| Container Type | Aerosol |
| Container Size | 24 oz |
| Bond Time | 10 sec |
| Weight | 1.375 LB |
-
No Air Shipping


