Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Industrial Spray Adhesive

WL0700000

SUPERSEDED TO SPRA_S0700000A, MTRL - 113286028
Item #101478549
  • 16.75 oz Multi Purpose Spray Adhesive
Industrial Spray Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 16.75 oz Multi Purpose Spray Adhesive

description

  • The multi-purpose industrial aerosol adhesive is great for bonding a variety of lightweight materials, provides high coverage and has a low soak-in factor. For long-lasting secure bonds, whether your project is simple or complex.

applications

  • Multi-purpose
  • Lightweight foams
  • Cardboard
  • Fabric
  • Plastic
  • Wood
  • Foil
  • Painted and unpainted metals
  • Cartons

features

  • Forms bonds, tacks instantly, dries quickly and has a controlled mist spray pattern
  • Heavy-duty bonds heavy-duty substrates, height strength and heat resistant up to 170 °F
  • Does not contain any greenhouse gas propellants
Color White
Container Type Spray, Aerosol
Container Size 16.75 oz
Application Multi-Purpose
Cure Speed 30 s
Weight 1.0 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison