- Sealant
- Bronze
- Cartridge
features
- Provides a watertight seal
- Use for interior and exterior projects
- Highly, permanently flexible
- Will not crack, crumble, or shrink
- Excellent adhesion to non-porous materials
| Chemical Compound | Silicone-Rubber |
| Color | Bronze |
| Caulk/Sealant Type | Mildew Resistant |
| Packing Type | Cartridge |
| Resistance (Chemical) | Water, Weather, Moisture, Mildew |
| Weight | 0.824 LB |
| EAN or UPC | 23275095106 |

