- 10 oz Cartridge
- Black
- Flexible Watertight Seal
- Can Be Used for Interior or Exterior
applications
- Interior/exterior
features
- Made with 100% silicone
- Flexible, watertight seal
- Minimal shrinking
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Color | Black |
| Application | Interior, Exterior |
| Container Size | 10 oz |
| Weight | 0.75 LB |
| EAN or UPC | 23275128644 |

