- 10 oz Cartridge
- White
- Flexible Watertight Seal
- Can Be Used for Interior or Exterior
features
- Made with 100% silicone
- Flexible, watertight seal
- Minimal shrinking
- Interior/exterior
| Caulk/Sealant Type | General Purpose |
| Container Size | 10 oz |
| Color | White |
| Container Type | Cartridge |
| Application | Interior, Exterior |
| Weight | 0.82 LB |
| EAN or UPC | 23275991125 |
-
Prop 65


