- 10.00 oz cartridge
- Reduces amount of nails and screws needed
- Interior/Exterior applications
- Mildew reistance
- Provides heat & water resistant seal
applications
- Interior and exterior applications
features
- Bonds to most materials
- Reduces amount of nails/screws needed
- Provides heat- and water-resistant seal
- Smooth, easy applications
- Mildew-resistant
compliances
- 0
| Container Size | 10 oz |
| Color | Tan |
| Container Type | Cartridge |
| Application | Construction, Interior, Exterior |
| Weight | 1.083 LB |

