Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
White LightningWL21100

WL21100

Drywall/All-Purpose Construction Adhesive
Item #101830207
  • 29.00 oz cartridge
  • Reduces amount of nails and screws needed
  • Interior/Exterior applications
  • Mildew reistance
  • Provides heat & water resistant seal
  • Meets FHA & HUD requirements
+ Show More + Show Less
White LightningWL21100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 29.00 oz cartridge
  • Reduces amount of nails and screws needed
  • Interior/Exterior applications
  • Mildew reistance
  • Provides heat & water resistant seal

applications

  • Interior and exterior applications

features

  • Smooth, easy applications
  • Mildew-resistant
  • Bonds to most materials
  • Reduces amount of nails/screws needed
  • Provides heat- and water-resistant seal

compliances

  • 0
Color Tan
Container Type Cartridge
Container Size 29 oz
Application Construction, Interior, Exterior
Weight 2.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison