- 29.00 oz cartridge
- Interior/Exterior
- Clear
- Increases strength of flooring
- Reduces amount of nails/screws needed
applications
- Interior and exterior applications
features
- Increases strength of flooring
- Reduces amount of nails/screws needed
- Reduces flooring squeaks and bounce
- Quick tack
- Bonds to most materials
- Superior aging characteristics
- Water- and mildew-resistant bond
- Permanent flexibility
- Heavy-duty, all-weather formulation
- Eliminates the conventional two-layer floor system
compliances
- 0
| Color | Light Tan |
| Container Size | 29 oz |
| Application | Construction, Interior, Exterior |
| Container Type | Cartridge |
| Weight | 2.42 LB |

