- White
- 10 Fl Oz Plastic Cartridge
- Acrylic Latex with Silicone
- Permanently Flexible
- Cures in 5 to 7 Days
description
- Acrylic latex caulk with silicone.
applications
- Windows
- Thresholds
- Doors
- Flushing
- Joints
- Siding
compliances
- 0
| Caulk/Sealant Type | General Purpose |
| Color | White |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | No |
| Container Size | 10 oz |
| Temperature Range [Min] | -30 °F |
| Container Type | Cartridge |
| Tack Range Time [Min] | 12 min |
| Weight | 1.2 LB |

