White Lightning
WL3333320
STOP GAP!® Minimal & Triple Expanding Insulating Foam
Item #101522443
-
No Air Shipping
- 20 oz Can
- Tan
- Dries Tack Free in 30 min
applications
- Masonry
- Wood
- Metal
- Glass
- Most plastics
features
- Seals and insulates
- Dries tack free in 30 minutes and cures in 8 hours
- Cures in eight hours
- Can be applied at temperatures between 60 °F and 100 °F
- Can be trimmed, shaped, sanded, painted or stained
| Tack Range Time [Min] | 30 min |
| Container Type | Can |
| Container Size | 24 oz |
| Application | Interior, Exterior, Fill Cracks and Gaps |
| Temperature Range [Min] | 60 °F |
| Color | Tan |
| Temperature Range [Max] | 100 °F |
| Type | Triple Expanding |
| Caulk/Sealant Type | General Purpose |
| Net Fill | 20 oz |
| Weight | 1.7 LB |
| EAN or UPC | 23275333208 |
-
No Air Shipping

