- 10 oz Cartridge
- Single-Component, Neutral Cure Sealant Expands to 6 Times Original Volume
- Extreme Temperature Sealant
features
- Single-component, neutral-cure sealant
- Designed to prevent the spread of fire, smoke, and toxic gases
- When exposed to temperatures above 300 °F, it rapidly fills the void left by collapsed materials
- Expands to six times original volume at 662 °F
- Does not contain any greenhouse gas propellants
compliances
- 0
| Origin | Extreme Temp Sealants |
| Container Type | Cartridge |
| Temperature Range [Min] | 662 °F |
| Container Size | 10 oz |
| Caulk/Sealant Type | Extreme Temperature |
| Weight | 0.94 LB |
-
No Air Shipping


