- 10 oz Cartridge
- One Component Low Modulus Sealant
- Water-Resistant Seal
- Resists Cracking
applications
- Designed for wall and floor applications
- Use on aluminum, precast concrete, gypsum, wall board, power/communication cables and aluminum/galvanized steel cable trays, static/nonstatic pipes and conduits, CPVC, PVC, and steel
features
- One-component, low modulus sealant
- Forms a water-resistant seal that will also resist smoke, toxic gases, ultraviolet radiation, and ozone
- Resists cracking
- Can be applied at temperatures from -20 °F to 122 °F
- Does not contain any greenhouse gas propellants
compliances
- 0
| Temperature Range [Max] | 300 °F |
| Origin | Extreme Temp Sealants |
| Caulk/Sealant Type | Extreme Temperature |
| Color | Red |
| Container Type | Cartridge |
| Container Size | 10 oz |
| Weight | 0.99 LB |
-
No Air Shipping


