Skip to content Skip to navigation menu
White LightningWL9902000

WL9902000

Dripless® Caulk Gun
Item #101992801
  • 10 oz caulk gun
  • Contractor Grade
  • Rotating Barrel
  • Engineered ergonomic grip
  • 12 to 1 ratio
White LightningWL9902000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 oz caulk gun
  • Contractor Grade
  • Rotating Barrel
  • Engineered ergonomic grip
  • 12 to 1 ratio

features

  • Quick, easy loading
  • 12:1 ratio
  • Rugged composite construction
  • Engineered, ergonomic grip
  • Reduces stress in hand and arm
  • Rotating barrel
  • Sharp precision cutter
  • Extra long cleanout
  • Patented, dripless feature
  • Handles thick, stiff material and adhesives
Type Contractor Grade
Gun Size 10 oz
Application Construction
Use With Cartridge 10 oz
Delivery System Manual Gun
Weight 1.42 LB
EAN or UPC 764509010020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison