- Two-Part Epoxy Handy-Pak
description
- JET-LOK III is a two-part, ZINC-FREE epoxy with largely non-metallic fillers that can be used to permanently lock threaded connections under normal operating conditions. Both the handy-pak and kit use a new catalyst for added pot life and durability with lower toxicity and less heat generation, making it the optimum choice for any application. It is designed for use on all threaded joints or fasteners where an exceptionally strong and durable bond is required. It is especially useful on drilling tools, casing, and other tubulars where the effective prevention of joint loosening is required.
applications
- For use on casing, shoes, couplings and collars, eliminating the need for gas/arc welding
- Offer a distinct advantage over welding in that threaded connections may be broken out by heating to 550 °F (288 °C)
- Excellent for any application requiring a strong, permanent bond that has high vibration resistance
- Zinc free enhances its durability in wet services
features
- Zinc free
- Complete handy-pak or kit
- Added pot life and durability with lower toxicity and less heat generation
- Noncorrosive
- Economical
- Adheres to any clean surface
- Good for service up to 400 °F (204 °C)
- Ease of application
- Prevents back off
- Resistant to acids, solvents and water
- One Jet-Lube Jet-Lok III handy-pak will coat one 13-3/8 connection with almost zero waste
| Container Size | Handy-pak |
| Weight | 0.143 LB |
| EAN or UPC | 96542609344 |

